Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Chemical Ammonium Chloride, Granular, USP, 2.5kg AM175-2.5KG13

Ammonium Chloride, Granular, USP, 2.5kg (Discontinued)

  • Mfr # AM175-2.5KG13
  • Zoro # G8080587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM175-2.5KG13
Zoro #
G8080587
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Ammonium Chloride
Chemical Container Type
Bottle
Chemical Formula
NH4Cl
Shelf Life
12 mo
Chemical Grade
USP
Chemical Container Material
Plastic
CAS Number
12125-02-9
Molecular Weight
53.49
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Ammonium Chloride
Container Material
Plastic
Form
Powder
Features
Hygroscopic
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
22 Degrees C
Volume
2.5 kg
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
A

Description

Ammonium Chloride, Concentration Not Applicable, CAS Number 12125-02-9, Molecular Weight 53.49, Chemical Formula NH4Cl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.