Zoro Homepage
This item is Discontinued.
Spectrum Chemical Ammonium Citrate Tribasic, 100g, Poly A2040-100GM

Ammonium Citrate Tribasic, 100g, Poly (Discontinued)

  • Mfr # A2040-100GM
  • Zoro # G7961569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2040-100GM
Zoro #
G7961569
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Triammonium Citrate - Tribasic
Molecular Weight
243.22
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
C6H17N3O7
Chemical Grade
Lab
CAS Number
3458-72-8
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Triammonium Citrate - Tribasic
Container Material
Plastic
Form
Powder
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
100 g
Storage Temperature - Minimum
20 Degrees C
Quantity
100
REMOVE - Previous PI Node
A
Storage Temperature
Room Temperature
Storage Temperature - Maximum
22 Degrees C

Description

Triammonium Citrate - Tribasic, Concentration Not Applicable, CAS Number 3458-72-8, Molecular Weight 243.22, Chemical Formula C6H17N3O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Base, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.