Zoro Homepage

Ammonium Fluoride, Crystal, Reagent, 1kg

  • Mfr # A1185-1KG11

  • Zoro # G7936700


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Chemical Grade
ACS
Shelf Life
24 mo
Shipping Restrictions
UN2505, Ammonium Fluoride, 6.1, PG III
Chemical Container Size
1 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1185-1KG11
Zoro #
G7936700
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Ammonium Fluoride
Form
Powder
Chemical Grade
ACS
Shelf Life
24 mo
Shipping Restrictions
UN2505, Ammonium Fluoride, 6.1, PG III
CAS Number
12125-01-8
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
NH4F
Molecular Weight
37.04
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Ammonium Fluoride
Container Material
Plastic
Features
Hygroscopic
Volume
1 kg
Quantity
1
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
A
Storage Temperature - Maximum
22 Degrees C

Description

Ammonium Fluoride, Concentration Not Applicable, CAS Number 12125-01-8, Molecular Weight 37.04, Chemical Formula NH4F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 kg, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN2505, Ammonium Fluoride, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.