Zoro Homepage

Ammonium Formate, Crystal, Reagent, 1kg

  • Mfr # A1190-1KG11

  • Zoro # G8000778


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Formula
HCOONH4
Chemical Container Size
1 kg
Chemical Grade
Reagent
CAS Number
540-69-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1190-1KG11
Zoro #
G8000778
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Ammonium Formate, Crystal, Reagent
Chemical Container Type
Bottle
Chemical Formula
HCOONH4
Chemical Grade
Reagent
CAS Number
540-69-2
Shelf Life
24 mo
Molecular Weight
F.W. 63.06
Chemical Container Material
Plastic
Container Material
Poly

Description

Ammonium Formate, Crystal, Reagent, CAS Number 540-69-2, Molecular Weight F.W. 63.06, Chemical Formula HCOONH4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.