Shop SPECTRUM
See all product information
Create Account
Ammonium Oxalate, Monohydrate, Crstl, Rgnt,
- Mfr # A1220-500GM
- Zoro # G8045447
product price:
$
184.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Grade
ACS
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1220-500GM
- Zoro #
- G8045447
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Oxalate
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Chemical Formula
- C2H8O4N2¿H2O
- CAS Number
- 6009-70-7
- Molecular Weight
- 142.11
- Container Type
- Bottle
- Color
- Colorless
- Application
- Commercial
- Product Type
- Ammonium Oxalate
- Form
- Powder
- Features
- Monohydrate
- Container Material
- Plastic
- Volume
- 500 g
- Quantity
- 500
- REMOVE - Previous PI Node
- A
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Monohydrate
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Ammonium Oxalate, Concentration Not Applicable, CAS Number 6009-70-7, Molecular Weight 142.11, Chemical Formula C2H8O4N2�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.