Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonium Peroxodisulfate, 25g

  • Mfr # A2098-25G

  • Zoro # G8219528


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Formula
H8N2O8S2
CAS Number
7727-54-0
Shipping Restrictions
UN1444, Ammonium Persulphate, 5.1, PG III
Molecular Weight
F.W. 228.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2098-25G
Zoro #
G8219528
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Ammonium Peroxodisulfate
Chemical Grade
Reagent
Chemical Formula
H8N2O8S2
CAS Number
7727-54-0
Shipping Restrictions
UN1444, Ammonium Persulphate, 5.1, PG III
Molecular Weight
F.W. 228.19
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Ammonium Peroxodisulfate, CAS Number 7727-54-0, Molecular Weight 228.19 F.W., Chemical Formula H8N2O8S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 5.1, HS n.o. 2833.40.6020, PG III, UN1444

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.