Ammonium Peroxodisulfate, 5g
Mfr # A2098-5G
Zoro # G8216667
product price: $36.89
/eaKey Features
Shipping Restrictions
UN1444, Ammonium Persulphate, 5.1, PG III
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
7727-54-0
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A2098-5G
Zoro #
G8216667
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Ammonium Peroxodisulfate
Shipping Restrictions
UN1444, Ammonium Persulphate, 5.1, PG III
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
7727-54-0
Chemical Container Type
Bottle
Chemical Formula
H8N2O8S2
Molecular Weight
F.W. 228.19
Chemical Container Material
Clear Glass
Description
Ammonium Peroxodisulfate, CAS Number 7727-54-0, Molecular Weight 228.19 F.W., Chemical Formula H8N2O8S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 5.1, HS 2833.40.6020, PG III, UN1444
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.