Zoro Homepage

Ammonium Sulfate, Granular, FCC, 2.5kg

  • Mfr # AM185-2.5KG13

  • Zoro # G7944769


product price: $135.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7783-20-2
Shelf Life
36 mo
Chemical Formula
(NH4)2SO4
Chemical Container Type
Bottle
Molecular Weight
132.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM185-2.5KG13
Zoro #
G7944769
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Ammonium Sulfate
CAS Number
7783-20-2
Shelf Life
36 mo
Chemical Formula
(NH4)2SO4
Chemical Container Type
Bottle
Molecular Weight
132.14
Chemical Container Material
Plastic
Chemical Grade
FCC
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Ammonium Sulfate
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Form
Powder
Storage Temperature - Maximum
22 Degrees C
Volume
2.5 kg
REMOVE - Previous PI Node
A
Storage Temperature - Minimum
20 Degrees C

Description

Ammonium Sulfate, Concentration Not Applicable, CAS Number 7783-20-2, Molecular Weight 132.14, Chemical Formula (NH4)2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.