Amnm Mlybdt, Ttrhydrt, Crstl, Rgnt, ACS, 12kg
- Mfr # A1210-12KG
- Zoro # G8002458
product price:Â
$
4,110.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
1235.86
Chemical Container Type
Drum
Chemical Container Size
12 kg
CAS Number
12054-85-2
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1210-12KG
- Zoro #
- G8002458
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Molybdate
- Molecular Weight
- 1235.86
- Chemical Container Type
- Drum
- CAS Number
- 12054-85-2
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Formula
- (NH4)6Mo7O24; 4H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Ammonium Molybdate
- Container Material
- Plastic
- Form
- Liquid
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 12 kg
- Quantity
- 12
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- A
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Ammonium Molybdate, Concentration Not Applicable, CAS Number 12054-85-2, Molecular Weight 1235.86, Chemical Formula (NH4)6Mo7O24; 4H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.