Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ampicillin, 25g

  • Mfr # A2092-25G

  • Zoro # G8179661


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 403.46
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2092-25G
Zoro #
G8179661
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Ampicillin
Molecular Weight
F.W. 403.46
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
7177-48-2
Chemical Formula
C16H19N3O4S¿3H2O

Description

Ampicillin, Concentration 12 to 15 Percent, CAS Number 7177-48-2, Molecular Weight 403.46 F.W., Chemical Formula C16H19N3O4S¿3H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2941.90.3000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.