Zoro Homepage

Amyl Acetate, 25mL

  • Mfr # A0021-25ML

  • Zoro # G8185307


product price: $31.49
/ea

Key Features

Shelf Life
24 mo
Chemical Formula
C7H14O2
Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0021-25ML
Zoro #
G8185307
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Amyl Acetate
Shelf Life
24 mo
Chemical Formula
C7H14O2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN1104, Amyl Acetate, 3, PG III
Chemical Grade
Reagent
Molecular Weight
130.19
CAS Number
628-63-7

Description

Amyl Acetate, CAS Number 628-63-7, Molecular Weight 130.19 F.W., Chemical Formula C7H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions Class 3, HS n.o. 2915.39.9000, PG III, UN1104

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.