Zoro Homepage

Amyl Acetate, 500mL

  • Mfr # A0021-500ML

  • Zoro # G8277488


product price: $87.99
/ea
Free Shipping & Returns

Key Features

CAS Number
628-63-7
Chemical Container Material
Clear Glass
Molecular Weight
130.19
Chemical Container Type
Bottle
Shipping Restrictions
UN1104, Amyl Acetate, 3, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0021-500ML
Zoro #
G8277488
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Amyl Acetate
CAS Number
628-63-7
Chemical Container Material
Clear Glass
Molecular Weight
130.19
Chemical Container Type
Bottle
Shipping Restrictions
UN1104, Amyl Acetate, 3, PG III
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C7H14O2

Description

Amyl Acetate, CAS Number 628-63-7, Molecular Weight 130.19, Chemical Formula C7H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1104, Amyl Acetate, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.