Zoro Homepage
This item is Discontinued.
Spectrum Amyl Acetoacetate, 25ml A0811-25ML

Amyl Acetoacetate, 25ml (Discontinued)

  • Mfr # A0811-25ML
  • Zoro # G8238890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0811-25ML
Zoro #
G8238890
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Amyl Acetoacetate
Chemical Container Type
Bottle
Molecular Weight
172.22
CAS Number
6624-84-6
Shelf Life
24 mo
Chemical Formula
C9H16O3
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Amyl Acetoacetate, CAS Number 6624-84-6, Molecular Weight 172.22, Chemical Formula C9H16O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.