Zoro Homepage

Amyl Nitrite, 500ml

  • Mfr # A0455-500ML

  • Zoro # G8123427


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C5H11NO2
Chemical Container Type
Bottle
Shipping Restrictions
UN1113, Amyl Nitrite, 3, PG II
CAS Number
463-04-7
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0455-500ML
Zoro #
G8123427
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Amyl Nitrite
Chemical Formula
C5H11NO2
Chemical Container Type
Bottle
Shipping Restrictions
UN1113, Amyl Nitrite, 3, PG II
CAS Number
463-04-7
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 117.15
Chemical Grade
Reagent
Shelf Life
24 mo

Description

Amyl Nitrite, CAS Number 463-04-7, Molecular Weight F.W. 117.15, Chemical Formula C5H11NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1113, Amyl Nitrite, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.