Zoro Homepage
This item is Discontinued.
Spectrum Amyl Sulfide, 25g A0673-25G

Amyl Sulfide, 25g (Discontinued)

  • Mfr # A0673-25G
  • Zoro # G8268193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0673-25G
Zoro #
G8268193
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Amyl Sulfide
CAS Number
872-10-6
Molecular Weight
F.W. 174.35
Chemical Container Material
Clear Glass
Chemical Formula
C10H22S
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Chemical Container Type
Bottle

Description

Amyl Sulfide, CAS Number 872-10-6, Molecular Weight F.W. 174.35, Chemical Formula C10H22S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.