Zoro Homepage

Anchor

  • Mfr # 20013-00

  • Zoro # G010866884


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
For Use With
Hyalite Lifeguard Chairs
Material
Bronze, Stainless Steel
Includes
Bonding Lug
Overall Height
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20013-00
Zoro #
G010866884
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 3/4 in
Overall Width
10 in
Overall Length
10 3/8 in

Details

Item
Anchor Assembly
Color
Silver
For Use With
Hyalite Lifeguard Chairs
Material
Bronze, Stainless Steel
Includes
Bonding Lug
Product Type
Anchor Assembly
Material Grade
304

Description

Anchor Assembly, Material Grade 304, Includes Bonding Lug, Product Type Anchor Assembly, Overall Height 9 3/4 in, Overall Length 10 3/8 in, Overall Width 10 in, Overall Diameter Not Applicable, Color Silver, Material Bronze, Stainless Steel, For Use With Hyalite Lifeguard Chairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.