Zoro Homepage

Anchor

  • Mfr # 20021-00

  • Zoro # G710866801


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
For Use With
Sapphire Lifeguard Chairs
Material
Stainless Steel
Includes
Bonding Lug
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20021-00
Zoro #
G710866801
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Height
9 3/4 in
Overall Length
10 3/8 in

Details

Item
Anchor Assembly
Color
Silver
For Use With
Sapphire Lifeguard Chairs
Material
Stainless Steel
Includes
Bonding Lug
Material Grade
304
Product Type
Anchor Assembly

Description

Anchor Assembly, Material Grade 304, Includes Bonding Lug, Product Type Anchor Assembly, Overall Height 9 3/4 in, Overall Length 10 3/8 in, Overall Width 10 in, Overall Diameter Not Applicable, Color Silver, Material Stainless Steel, For Use With Sapphire Lifeguard Chairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.