Anchor
Mfr # 21700-02
Zoro # G710866702
product price: $927.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
For Use With
Single Post Starting Platforms
Material
Bronze, Stainless Steel
Includes
Bonding Lug, Removal Tool, Stainless Steel Lid
Overall Height
6 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21700-02
Zoro #
G710866702
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 1/8 in
Overall Diameter
3 1/4 in
Details
Item
Anchor Assembly
Color
Bronze
For Use With
Single Post Starting Platforms
Material
Bronze, Stainless Steel
Includes
Bonding Lug, Removal Tool, Stainless Steel Lid
Product Type
Anchor Assembly
Material Grade
300
Description
Anchor Assembly, Material Grade 300, Includes Bonding Lug, Removal Tool, Stainless Steel Lid, Product Type Anchor Assembly, Overall Height 6 1/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter 3 1/4 in, Color Bronze, Material Bronze, Stainless Steel, For Use With Single Post Starting Platforms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.