Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anhdrs Ctrc Acid, granular, USP, 2.5kg

  • Mfr # CI133-2.5KG

  • Zoro # G7983619


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
USP
Chemical Container Type
Bottle
CAS Number
77-92-9
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
2.5 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI133-2.5KG
Zoro #
G7983619
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Citric Acid - Anhydrous
Chemical Grade
USP
Chemical Container Type
Bottle
CAS Number
77-92-9
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
36 mo
Chemical Container Material
Plastic
Chemical Formula
C6H8O7
Molecular Weight
192.12
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Citric Acid - Anhydrous
Container Material
Plastic
Form
Powder
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
A
Storage Temperature - Maximum
22 Degrees C
Volume
2.5 kg

Description

Citric Acid - Anhydrous, Concentration Not Applicable, CAS Number 77-92-9, Molecular Weight 192.12, Chemical Formula C6H8O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Acid, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.