Shop SPECTRUM
See all product information
Create Account
Anhdrsactose, NF, 12kg
- Mfr # LA103-12KG
- Zoro # G8080471
product price:Â
$
1,055.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
48 mo
Chemical Grade
NF
Chemical Container Material
Plastic
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA103-12KG
- Zoro #
- G8080471
- UPC #
- -
- Country of Origin
- United States
- Item
- Anhydrous Lactose, NF
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 48 mo
- Chemical Grade
- NF
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Chemical Formula
- C12H22O11
- CAS Number
- 63-42-3
- Molecular Weight
- 342.3
- Container Material
- Poly
Dimensions
- Chemical Container Size
- 12 kg
Description
Anhydrous Lactose, NF, CAS Number 63-42-3, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.