Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aniline, 500g

  • Mfr # A0463-500G

  • Zoro # G8239128


product price: $58.19
/ea

Key Features

Chemical Formula
C6H5NH2
Shelf Life
24 mo
Chemical Container Size
500 g
CAS Number
62-53-3
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0463-500G
Zoro #
G8239128
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Aniline
Chemical Formula
C6H5NH2
Shelf Life
24 mo
CAS Number
62-53-3
Chemical Container Type
Bottle
Shipping Restrictions
UN1547, Aniline, 6.1, PG II
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
F.W. 93.13

Description

Aniline, CAS Number 62-53-3, Molecular Weight 93.13 F.W., Chemical Formula C6H7N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2921.41.1000, PG II, UN1547

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.