Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0472-25G
Zoro #
G8123698
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
8-Anilino-1-naphthalenesulfonic Acid
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C16H13NO3S
Chemical Grade
Reagent
Molecular Weight
299.34
Chemical Container Type
Bottle
CAS Number
82-76-8
Product Type
8-Anilino-1-Naphthalenesulfonic Acid
Description
8-Anilino-1-Naphthalenesulfonic Acid, CAS Number 82-76-8, Molecular Weight 299.34, Chemical Formula C16H13NO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.