Zoro Homepage
This item is Discontinued.
Spectrum Anilinoethanol, 500g A0466-500G

Anilinoethanol, 500g (Discontinued)

  • Mfr # A0466-500G
  • Zoro # G8273017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0466-500G
Zoro #
G8273017
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2-Anilinoethanol
Chemical Grade
Reagent
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg II
CAS Number
122-98-5
Chemical Container Type
Bottle
Molecular Weight
F.W. 137.18
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C8H11NO

Description

2-Anilinoethanol, CAS Number 122-98-5, Molecular Weight F.W. 137.18, Chemical Formula C8H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.