Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anisole, 500g

  • Mfr # A0492-500G

  • Zoro # G8098540


product price: $52.19
/ea

Key Features

Shelf Life
24 mo
Chemical Container Size
500 g
Molecular Weight
F.W. 108.13
Chemical Container Type
Bottle
Shipping Restrictions
UN2222, Anisole, 3, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0492-500G
Zoro #
G8098540
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Anisole
Shelf Life
24 mo
Molecular Weight
F.W. 108.13
Chemical Container Type
Bottle
Shipping Restrictions
UN2222, Anisole, 3, PG III
Chemical Formula
C6H5OCH3
CAS Number
100-66-3
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Anisole, CAS Number 100-66-3, Molecular Weight 108.14 F.W., Chemical Formula C7H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2909.30.6000, PG III, UN2222

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.