Ans Na, 1g
Mfr # A5352-1G
Zoro # G8199593
product price: $71.69
/eaKey Features
Chemical Formula
C16H12NNaO3S
CAS Number
1445-19-8
Chemical Container Material
Clear Glass
Chemical Container Size
1 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A5352-1G
Zoro #
G8199593
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Ans-Na
Chemical Formula
C16H12NNaO3S
CAS Number
1445-19-8
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
F.W. 321.33
Description
Ans-Na, CAS Number 1445-19-8, Molecular Weight F.W. 321.33, Chemical Formula C16H12NNaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.