Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Anthracenecarboxylic Acid, 1g A1194-25G

Anthracenecarboxylic Acid, 1g (Discontinued)

  • Mfr # A1194-25G
  • Zoro # G8204073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1194-25G
Zoro #
G8204073
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Amino-3-Hydroxybenzoic Acid
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
153.14
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
2374-03-0
Chemical Formula
C7H7NO3

Description

4-Amino-3-Hydroxybenzoic Acid, CAS Number 2374-03-0, Molecular Weight 153.14, Chemical Formula C7H7NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.