Zoro Homepage

Arbutin, 5g

  • Mfr # A0522-5G

  • Zoro # G8118700


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C12H16O7
Chemical Container Type
Bottle
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0522-5G
Zoro #
G8118700
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Arbutin
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C12H16O7
Chemical Container Type
Bottle
CAS Number
497-76-7
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 272.26

Description

Arbutin, Concentration 3 Percent (Maximum), CAS Number 497-76-7, Molecular Weight 272.25 F.W., Chemical Formula C12H16O7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2940.00.6000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.