Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artemisinin, 5g

  • Mfr # A2118-5G

  • Zoro # G8296537


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
63968-64-9
Chemical Formula
C15H22O5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2118-5G
Zoro #
G8296537
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Artemisinin
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
63968-64-9
Chemical Formula
C15H22O5
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 282.34

Description

Artemisinin, CAS Number 63968-64-9, Molecular Weight 282.34 F.W., Chemical Formula C15H22O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2932.20.4500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.