Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Astrazon Pink Fg, 25g

  • Mfr # A0867-25G

  • Zoro # G8107677


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Grade
Reagent
Chemical Formula
C22H26Cl2N2
Chemical Container Type
Bottle
CAS Number
3648-36-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0867-25G
Zoro #
G8107677
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Astrazon Pink Fg
Chemical Grade
Reagent
Chemical Formula
C22H26Cl2N2
Chemical Container Type
Bottle
CAS Number
3648-36-0
Shelf Life
24 mo
Molecular Weight
F.W. 389.36
Chemical Container Material
Clear Glass

Description

Astrazon Pink Fg, CAS Number 3648-36-0, Molecular Weight 389.36 F.W., Chemical Formula C22H26Cl2N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 3204.13.2000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.