Zoro Homepage

Atropine, 25g

  • Mfr # A0754-25G

  • Zoro # G8183371


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shipping Restrictions
UN1544, Alkaloids, Solid, n.o.s., 6.1, PG III
Chemical Formula
C17H23NO3
Chemical Container Size
25 g
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0754-25G
Zoro #
G8183371
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Atropine
Chemical Grade
Reagent
Shipping Restrictions
UN1544, Alkaloids, Solid, n.o.s., 6.1, PG III
Chemical Formula
C17H23NO3
Chemical Container Type
Bottle
Molecular Weight
F.W. 289.38
Shelf Life
24 mo
CAS Number
51-55-8
Chemical Container Material
Clear Glass

Description

Atropine, CAS Number 51-55-8, Molecular Weight 289.38 F.W., Chemical Formula C17H23NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2933.99.7500, PG III, UN1544

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.