Atropine, 5g
Mfr # A0754-5G
Zoro # G8278492
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Molecular Weight
F.W. 289.38
CAS Number
51-55-8
Chemical Formula
C17H23NO3
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0754-5G
Zoro #
G8278492
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Atropine
Shelf Life
24 mo
Molecular Weight
F.W. 289.38
CAS Number
51-55-8
Chemical Formula
C17H23NO3
Chemical Container Type
Bottle
Shipping Restrictions
UN1544, Alkaloids, Solid, n.o.s., 6.1, PG III
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Description
Atropine, CAS Number 51-55-8, Molecular Weight 289.38 F.W., Chemical Formula C17H23NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2933.99.7500, PG III, UN1544
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.