Atropine Sulfate, 5g
Mfr # A0550-5G
Zoro # G8258728
product price: $65.79
/eaKey Features
Shelf Life
24 mo
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A0550-5G
Zoro #
G8258728
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Atropine Sulfate
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
(C17H23NO3)2¿H2SO4¿H2O
Shipping Restrictions
UN1544, Alkaloid Salts, Solid, n.o.s., 6.1, PG II
Molecular Weight
F.W. 694.85
CAS Number
5908-99-6
Description
Atropine Sulfate, CAS Number 5908-99-6, Molecular Weight F.W. 694.85, Chemical Formula (C17H23NO3)2�H2SO4�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1544, Alkaloid Salts, Solid, n.o.s., 6.1, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.