Avobenzone, 5g, CAS 70356-09-1, Amber Glass
- Mfr # A2682-5GM
- Zoro # G7931992
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Concentration
100 %
CAS Number
70356-09-1
Chemical Container Type
Bottle
Molecular Weight
310.39
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2682-5GM
- Zoro #
- G7931992
- UPC #
- -
- Country of Origin
- United States
- Item
- Avobenzone
- Concentration
- 100 %
- CAS Number
- 70356-09-1
- Chemical Container Type
- Bottle
- Molecular Weight
- 310.39
- Shelf Life
- 24 mo
- Chemical Formula
- C20H22O3
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 5 g
Description
Avobenzone, Concentration 100 Percent, CAS Number 70356-09-1, Molecular Weight 310.39, Chemical Formula C20H22O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.