Azacytidine, 100mg
Mfr # A2033-100MG
Zoro # G8097037
product price: $68.59
/eaKey Features
Chemical Grade
Reagent
CAS Number
320-67-2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 244.20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2033-100MG
Zoro #
G8097037
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
5-Azacytidine
Chemical Grade
Reagent
CAS Number
320-67-2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 244.20
Chemical Container Type
Bottle
Chemical Formula
C8H12N4O5
Description
5-Azacytidine, CAS Number 320-67-2, Molecular Weight 244.21 F.W., Chemical Formula C8H12N4O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2940.00.6000
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.