Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Azacytosine, 5g

  • Mfr # A1091-5G

  • Zoro # G8195980


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
F.W. 112.09
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
931-86-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1091-5G
Zoro #
G8195980
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
5-Azacytosine
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 112.09
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
931-86-2
Chemical Formula
C3H4N4O.xH2O
Chemical Container Type
Bottle

Description

5-Azacytosine, CAS Number 931-86-2, Molecular Weight F.W. 112.09, Chemical Formula C3H4N4O.xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.