Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Azelaic Acid, 25g

  • Mfr # A0546-500G

  • Zoro # G8289211


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
CAS Number
56-84-8
Chemical Container Type
Bottle
Chemical Container Size
500 g
Molecular Weight
133.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0546-500G
Zoro #
G8289211
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
L-Aspartic Acid
Chemical Grade
Reagent
CAS Number
56-84-8
Chemical Container Type
Bottle
Molecular Weight
133.1
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C4H7NO4

Description

L-Aspartic Acid, CAS Number 56-84-8, Molecular Weight 133.1 F.W., Chemical Formula C4H7NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2922.49.4915

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.