Zoro Homepage
This item is Discontinued.
Spectrum Azobenzene, 25g A0565-25G

Azobenzene, 25g (Discontinued)

  • Mfr # A0565-25G
  • Zoro # G8221908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0565-25G
Zoro #
G8221908
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Azobenzene
Chemical Grade
Reagent
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
Molecular Weight
F.W. 182.23
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C6H5N=NC6H5
CAS Number
103-33-3
Chemical Container Material
Clear Glass

Description

Azobenzene, CAS Number 103-33-3, Molecular Weight F.W. 182.23, Chemical Formula C6H5N=NC6H5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, EnvironmentAlly Hazardous Substance, Solid, n.o.s., 9, PG III

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.