Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Azobenzene 4 4 Dicarboxylic Acid, 5g

  • Mfr # A1596-1G

  • Zoro # G8249068


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
270.24
CAS Number
586-91-4
Chemical Container Size
1 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1596-1G
Zoro #
G8249068
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Azobenzene-4,4'-Dicarboxylic Acid
Chemical Grade
Reagent
Molecular Weight
270.24
CAS Number
586-91-4
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C14H10N2O4
Chemical Container Type
Bottle

Description

Azobenzene-4,4'-Dicarboxylic Acid, CAS Number 586-91-4, Molecular Weight 270.24 F.W., Chemical Formula C14H10N2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions HS 2927.00.5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.