Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Azobisn, N Dimethylformamide), 5g

  • Mfr # A1458-5G

  • Zoro # G8145468


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
10465-78-8
Molecular Weight
F.W. 172.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1458-5G
Zoro #
G8145468
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,1'-Azobis(N,n-DiMEthylformamide)
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
10465-78-8
Molecular Weight
F.W. 172.19
Chemical Formula
C6H12N4O2
Chemical Container Material
Clear Glass

Description

1,1'-Azobis(N,n-DiMEthylformamide), CAS Number 10465-78-8, Molecular Weight F.W. 172.19, Chemical Formula C6H12N4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.