Azoic Diazo Component 20 Base), 25g
Mfr # A1986-25G
Zoro # G8224297
product price: $86.69
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Formula
C17H20N2O3
Chemical Container Type
Bottle
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1986-25G
Zoro #
G8224297
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Azoic Diazo Component 20 (Base)
Chemical Grade
Reagent
Chemical Formula
C17H20N2O3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
F.W. 300.36
CAS Number
120-00-3
Description
Azoic Diazo Component 20 (Base), CAS Number 120-00-3, Molecular Weight F.W. 300.36, Chemical Formula C17H20N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.