Zoro Homepage
This item is Discontinued.
Spectrum Azoic Diazo Component 24 Salt), 5g B0785-5G

Azoic Diazo Component 24 Salt), 5g (Discontinued)

  • Mfr # B0785-5G
  • Zoro # G7935553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0785-5G
Zoro #
G7935553
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Azoic Diazo Component 24 (Salt)
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 775.77
Chemical Formula
C30H28Cl2N6O6.ZnCl2
Chemical Grade
Reagent
CAS Number
55663-99-5

Description

Azoic Diazo Component 24 (Salt), CAS Number 55663-99-5, Molecular Weight F.W. 775.77, Chemical Formula C30H28Cl2N6O6.ZnCl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.