Zoro Homepage

Azomethine H, 25g

  • Mfr # A5016-25G

  • Zoro # G8232837


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
25 g
CAS Number
5941-07-1
Chemical Grade
Reagent
Molecular Weight
F.W. 445.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5016-25G
Zoro #
G8232837
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Azomethine H
Chemical Container Type
Bottle
CAS Number
5941-07-1
Chemical Grade
Reagent
Molecular Weight
F.W. 445.39
Chemical Formula
C17H12NNaO8S2
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Azomethine H, CAS Number 5941-07-1, Molecular Weight F.W. 445.39, Chemical Formula C17H12NNaO8S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.