Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Azomethine H, 5g

  • Mfr # A5016-5G

  • Zoro # G8142631


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 445.39
Chemical Container Type
Bottle
CAS Number
5941-07-1
Chemical Grade
Reagent
Chemical Formula
C17H12NNaO8S2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A5016-5G
Zoro #
G8142631
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Azomethine H
Molecular Weight
F.W. 445.39
Chemical Container Type
Bottle
CAS Number
5941-07-1
Chemical Grade
Reagent
Chemical Formula
C17H12NNaO8S2
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Azomethine H, Concentration 5 Percent (Maximum), CAS Number 5941-07-1, Molecular Weight 445.39 F.W., Chemical Formula C17H12NNaO8S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2925.29.6000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.