Zoro Homepage
This item is Discontinued.
Spectrum Aztreonam, 500mg A2466-500MG

Aztreonam, 500mg (Discontinued)

  • Mfr # A2466-500MG
  • Zoro # G8136453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2466-500MG
Zoro #
G8136453
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mg

Details

Item
Aztreonam
CAS Number
78110-38-0
Molecular Weight
F.W. 435.43
Chemical Formula
C13H17N5O8S2
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Aztreonam, CAS Number 78110-38-0, Molecular Weight F.W. 435.43, Chemical Formula C13H17N5O8S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.