Shop SPECTRUM
See all product information
Create Account
B-Nicotinamide Adenine Dinucleotide, 25g
- Mfr # NI102-25GM
- Zoro # G7955978
product price:Â
$
1,525.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Chemical Formula
C21H27N7O14P2.3H2O
Molecular Weight
717.5
Chemical Grade
Lab
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NI102-25GM
- Zoro #
- G7955978
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- B-Nicotinamide Adenine Dinucleotide
- Concentration
- 100%
- Chemical Formula
- C21H27N7O14P2.3H2O
- Molecular Weight
- 717.5
- Chemical Grade
- Lab
- CAS Number
- 53-84-9
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
Description
B-Nicotinamide Adenine Dinucleotide, Concentration 100 Percent, CAS Number 53-84-9, Molecular Weight 717.5, Chemical Formula C21H27N7O14P2.3H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.