Zoro Homepage

B-Nicotinamide Adenine Dinucleotide, 5g

  • Mfr # NI102-5GM

  • Zoro # G8096501


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
717.5
CAS Number
53-84-9
Chemical Container Material
Amber Glass
Chemical Container Size
5 g
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NI102-5GM
Zoro #
G8096501
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
B-Nicotinamide Adenine Dinucleotide
Molecular Weight
717.5
CAS Number
53-84-9
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
C21H27N7O14P2.3H2O
Concentration
100%
Shelf Life
24 mo

Description

B-Nicotinamide Adenine Dinucleotide, Concentration 100 Percent, CAS Number 53-84-9, Molecular Weight 717.5, Chemical Formula C21H27N7O14P2.3H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.