Shop SPECTRUM
See all product information
Create Account
Barbituric Acid, 125g
- Mfr # BA120-125GM
- Zoro # G8041831
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
125 g
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
67-52-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA120-125GM
- Zoro #
- G8041831
- UPC #
- -
- Country of Origin
- United States
- Item
- Barbituric Acid
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- CAS Number
- 67-52-7
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 128.09
- Special Information
- Written Order Required, Additional Requirements Apply for CA Customers
- Chemical Formula
- C4H4N2O3
Dimensions
- Chemical Container Size
- 125 g
Description
Barbituric Acid, CAS Number 67-52-7, Molecular Weight 128.09, Chemical Formula C4H4N2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Written Order Required, Additional Requirements Apply for CA Customers
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.