Shop SPECTRUM
See all product information
Create Account
Barbituric Acid, 25g
- Mfr # BA120-25GM
- Zoro # G7986629
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Special Information
Written Order Required, Additional Requirements Apply for CA Customers
Chemical Formula
C4H4N2O3
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
67-52-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA120-25GM
- Zoro #
- G7986629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Barbituric Acid
- Chemical Container Material
- Plastic
- Special Information
- Written Order Required, Additional Requirements Apply for CA Customers
- Chemical Formula
- C4H4N2O3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 67-52-7
- Molecular Weight
- 128.09
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
Description
Barbituric Acid, CAS Number 67-52-7, Molecular Weight 128.09, Chemical Formula C4H4N2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Written Order Required, Additional Requirements Apply for CA Customers
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.