Barbituric Acid, 500g
- Mfr # BA120-500GM
- Zoro # G7938940
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
C4H4N2O3
Shelf Life
24 mo
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA120-500GM
- Zoro #
- G7938940
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Barbituric Acid
- Chemical Container Type
- Bottle
- Chemical Formula
- C4H4N2O3
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 128.09
- Chemical Container Material
- Plastic
- CAS Number
- 67-52-7
- Special Information
- Written Order Required, Additional Requirements Apply for CA Customers
Description
Barbituric Acid, CAS Number 67-52-7, Molecular Weight 128.09, Chemical Formula C4H4N2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Written Order Required, Additional Requirements Apply for CA Customers
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.