Barium Chlrd, Dihdrt, Crstl, Rgnt, ACS, 500g

  • Mfr # B1025-500GM
  • Zoro # G8084559
product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Shipping Restrictions
UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III
Chemical Grade
ACS
Shelf Life
24 mo
Molecular Weight
244.26
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B1025-500GM
Zoro #
G8084559
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Barium Chloride
Chemical Container Material
Plastic
Shipping Restrictions
UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III
Chemical Grade
ACS
Shelf Life
24 mo
Molecular Weight
244.26
CAS Number
10326-27-9
Chemical Container Type
Bottle
Chemical Formula
BaCl2; 2H2O
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Barium Chloride
Purity
99 %
Features
Dihydrate
Container Material
Plastic
Form
Powder
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
REMOVE - Previous PI Node
B
Quantity
500
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Chemical Properties
Dihydrate
Wire Color
Colorless

Description

Barium Chloride, Concentration Not Applicable, CAS Number 10326-27-9, Molecular Weight 244.26, Chemical Formula BaCl2; 2H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews